Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2047-2-2S Adapter FNPSM-MNPT 1/8-27 Elbow | AH8RJE 38YN65

EATON 2047-2-2S Elbow, 90 Deg., 1/8 Inch x 1/8 Inch Size, Female x Male, NPSM x NPTF, Swivel

Item: AH8RJE Model: 2047-2-2SCross Ref: 38YN65
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.03
End Gender 1Female
End Gender 2Male
End Size 11/8"
End Size 21/8"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height1.265"
Hex Size 10.47"
Hex Size 20.47"
Inside Dia.0.19"
Item TypeNPSM Female/NPTF Male 90掳 Elbow Adapter
Length0.945"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/8"-27
Thread Size 21/8"-27
WarrantyHydraulics Warranty
Width0.47"
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.21
Ship length (cm)2.4
Ship width (cm)1.19
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2047-12-12S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKV 2F389 2047-12-12SCarbon Steel€37.22
EATON 2047-4-4S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKW 2F393 2047-4-4SCarbon Steel€16.01
EATON 2047-6-6S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKX 2F395 2047-6-6SCarbon Steel€14.82
EATON 2047-8-8S Hose Adapter Mnpt To Fnpsm Elbow | AB9TKY 2F397 2047-8-8SCarbon Steel€17.47
EATON 2047-16-16S Hose Adapter Mnpt To Npsm Elbow 1 11-1/2 | AD9XXU 4VRC5 2047-16-16SCarbon Steel€64.58
EATON 2047-20-20S Adapter Mnpt To Npsm Elbow 1 1/4-11 1/2 | AD9XXV 4VRC6 2047-20-20SCarbon Steel€73.12
EATON 2047-24-24S Adapter Mnpt To Npsm Elbow 1 1/2-11 1/2 | AD9XXW 4VRC7 2047-24-24SCarbon Steel€97.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2047-2-2S Elbow, 90 Deg., 1/8 Inch x 1/8 Inch Size, Female x Male, NPSM x NPTF, Swivel
€14.60 /unit