AIR HANDLER 6B838 Frame Filter 20 x 25 x 3in | AE7XTY

AIR HANDLER 6B838 Frame Filter 20 x 25 x 3in

Item: AE7XTY Model: 6B838
In Stock

Get it by Monday, Jun 16

€63.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Holding Frame
Depth3"
Length20"
Width25"
Accessory TypeFilter Holding Frame

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)60.96
Ship length (cm)66.04
Ship width (cm)54.61
HS code8421398090
Country of OriginUS

Product Variants

ProductModelDepthPrice
AIR HANDLER 6B840 Frame Filter 20 x 20 x 3in | AE7XUA 6B8403"€72.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B838 Frame Filter 20 x 25 x 3in
€63.51 /unit