Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2033-5-5S Adapter MJIC/MJIC/MJIC 1/2-20 Tee | AH8RQT 38YR17

EATON 2033-5-5S Hose Adapter, 5/16 Inch x 5/16 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee

Item: AH8RQT Model: 2033-5-5SCross Ref: 38YR17
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
Drop Dimension0.95
End Gender 1Male
End Gender 2Male
End Gender 3Male
End Size 11/2"
End Size 21/2"
End Size 31/2"
End Type 1SAE 37
End Type 2SAE 37
End Type 3SAE
FinishDura Kote
Height1.9"
Hex Size 10.551"
Item TypeSAE 37 Male/SAE 37 Male/SAE 37 Male Tee Adapter
Length1 1/5"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-20
Thread Size 21/2"-20
Thread Size 31/2"-20
Tube Od 10.31"
Tube Od 20.31"
Tube Od 30.313"
WarrantyHydraulics Warranty
Width0.551"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size5/16"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size5/16"
Hose Fitting C Connection TypeJIC
Hose Fitting C GenderMale
Hose Fitting C Size5/16"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length1.9"
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.0459
Ship height (cm)4.83
Ship length (cm)3.05
Ship width (cm)1.4
Country of OriginUS

Product Details:

    • Fitting Shape : Tee

Product Variants

ProductModelMaterialPrice
EATON 2033-4-4S Hose Adapter Male Jic 7/16-20 Steel | AD9XTP 4VPW6 2033-4-4SCarbon Steel€16.10
EATON 2033-6-6S Hose Adapter Male Jic 9/16-18 Steel | AD9XTQ 4VPW7 2033-6-6SCarbon Steel€27.75
EATON 2033-8-8S Hose Adapter Male Jic 3/4-16 Steel | AD9XTR 4VPW8 2033-8-8SCarbon Steel€30.40
EATON 2033-10-10S Hose Adapter Male Jic 7/8-14 Steel | AD9XTT 4VPW9 2033-10-10SCarbon Steel€23.46
EATON 2033-12-12S Hose Adapter Male Jic 1 1/16-12 Steel | AD9XTU 4VPX1 2033-12-12SCarbon Steel€37.51
EATON 2033-16-16S Hose Adapter Male Jic 1 5/16-12 Steel | AD9XTV 4VPX2 2033-16-16SCarbon Steel€60.20
EATON 2033-20-20S Adapter MJIC/MJIC/MJIC 1-5/8-12 Tee | AH8RQU 38YR18 2033-20-20SCarbon Steel€140.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2033-5-5S Hose Adapter, 5/16 Inch x 5/16 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee
€84.69 /unit