Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2033-4-4S Hose Adapter Male Jic 7/16-20 Steel | AD9XTP 4VPW6

EATON 2033-4-4S Hydraulic Hose Adapter, Sae 37 Male Sae 37 Male Sae 37 Male Carbon Steel

Item: AD9XTP Model: 2033-4-4SCross Ref: 4VPW6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
Drop Dimension0.89
End Gender 1Male
End Gender 2Male
End Gender 3Male
End Size 17/16"
End Size 27/16"
End Size 37/16"
End Type 1SAE 37
End Type 2SAE 37
End Type 3SAE
FinishDura Kote
Height1.78"
Hex Size 10.472"
Item TypeSAE 37 Male/SAE 37 Male/SAE 37 Male Tee Adapter
Length1.11"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 17/16"-20
Thread Size 27/16"-20
Thread Size 37/16"-20
Tube Od 11/4"
Tube Od 21/4"
Tube Od 31/4"
WarrantyHydraulics Warranty
Width0.472"
Working Pressure7000 psi

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)4.52
Ship length (cm)2.82
Ship width (cm)1.2
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2033-6-6S Hose Adapter Male Jic 9/16-18 Steel | AD9XTQ 4VPW7 2033-6-6SCarbon Steel€27.75
EATON 2033-8-8S Hose Adapter Male Jic 3/4-16 Steel | AD9XTR 4VPW8 2033-8-8SCarbon Steel€30.40
EATON 2033-10-10S Hose Adapter Male Jic 7/8-14 Steel | AD9XTT 4VPW9 2033-10-10SCarbon Steel€23.46
EATON 2033-12-12S Hose Adapter Male Jic 1 1/16-12 Steel | AD9XTU 4VPX1 2033-12-12SCarbon Steel€37.51
EATON 2033-16-16S Hose Adapter Male Jic 1 5/16-12 Steel | AD9XTV 4VPX2 2033-16-16SCarbon Steel€60.20
EATON 2033-5-5S Adapter MJIC/MJIC/MJIC 1/2-20 Tee | AH8RQT 38YR17 2033-5-5SCarbon Steel€69.49
EATON 2033-20-20S Adapter MJIC/MJIC/MJIC 1-5/8-12 Tee | AH8RQU 38YR18 2033-20-20SCarbon Steel€140.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2033-4-4S Hydraulic Hose Adapter, Sae 37 Male Sae 37 Male Sae 37 Male Carbon Steel
€19.58 /unit