EATON 150232HMURFY | BJ6CWU

EATON 150232HMURFY Fixed Detuned Filter, 240 V, 360A, 60 Hz

Item: BJ6CWU Model: 150232HMURFY
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating360A
Depth46"
Height36"
Kvar Rating150 k var
Phase3
Tuning4.2H
TypeDetuned
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width25"

Shipping Info:

Ship weight (kg) 238.5
Ship height (cm)91.44
Ship length (cm)116.84
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 150232HMURFY Fixed Detuned Filter, 240 V, 360A, 60 Hz