DAYTON 7D523 Supply Vent 18 1/2 In | AF3JRZ

DAYTON 7D523 Supply Vent 18 1/2 In

Item: AF3JRZ Model: 7D523
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Ventilator
ApplicationCommercial Kitchen, Institutional Buildings
Assembled/unassembledUnassembled
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 1/2"
Base Length40 1/2"
Base ShapeSquare
Base Size - Roof Ventilators40 1/2" x 40 1/2"
Base Width40 1/2"
Bearing TypeSealed Pillow Block
Brake Horsepower2 1/5 hp
Cfm @ 0.125-in. Sp6874 CFM
Cfm @ 0.250-in. Sp6531 CFM
Cfm @ 0.375-in. Sp6075 CFM
Cfm @ 0.500-in. Sp5604 CFM
Cfm @ 0.675-in. Sp5068 CFM
Cfm @ 0.750-in. Sp4431 CFM
Cfm @ 0.875-in. Sp3600 CFM
Dimension C30 3/4"
Discharge Length19 1/8"
Discharge Width22 1/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Rpm627 RPM
Fan Speed627 RPM
Filter Depth1"
Filter Height21 5/8"
Filter Housing Depth32"
Filter Housing Height30 3/4"
Filter Housing Width35 1/8"
Filter MaterialAluminum
Filter Width34 5/8"
Frequency60 Hz
Housing FinishGalvanized
Housing Height42"
Housing Length42"
Housing MaterialSteel
Housing Width74" , 75"
IncludesDrive Package, Washable Aluminum Filters
Includes Drive PackageYes
Includes MotorYes
Max. Bhp2 1/5 bhp
Max. Inlet Temp.120°F
Maximum Fan Speed627 RPM
Motor Horsepower2 hp
Motor Hp - Roof Ventilators2 hp
Motor Hz60 Hz
Motor Voltage208-220/440V
Mount TypeRoof Curb
Mounting LocationRoof
No. Of Speeds1
Number Of Filters2
Number Of Filters Required2
Outlet Width22 1/4"
Overall Dia.Not Applicable
Overall Height36"
Overall Length42"
Overall Width74"
Phase3
Propeller Shaft Dia.1"
RequiresRoof Curb For New Installations
Shaft Dia. Sheave End1"
Shaft Dia. Wheel End1"
Shaft Dia. Wheel End (in.)1"
Sones @ 0.125-in. Sp @ 5 Ft.25 sones
Sones @ 0.250-in. Sp @ 5 Ft.23 sones
Spark Resistant Construction TypeA
Speed ControllableNo
TypeCentrifugal Belt Drive
Wheel Bore1"
Wheel Dia.18 1/2"
Wheel MaterialSteel
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 216.0464
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Details:

    • Filter Depth (In.) (1)

Product Variants

ProductModelCfm @ 0.125-in. SpFan SpeedHousing WidthMax. BhpSones @ 0.125-in. Sp @ 5 Ft.Cfm @ 0.250-in. SpSones @ 0.250-in. Sp @ 5 Ft.Cfm @ 0.375-in. SpPrice
DAYTON 7D522 Supply Vent 18 1/2 In | AF3JRY 7D5226220 CFM573 RPM75"1 33/50 bhp21 sones5814 CFM18.7 sones5296 CFM€4,582.89
DAYTON 7D524 Supply Vent 18 1/2 In | AF3JTA 7D5247926 CFM713 RPM75"3 3/10 bhp30 sones7604 CFM29 sones7275 CFM€4,899.34
DAYTON 7D525 Supply Vent 18 1/2 In | AF3JTB 7D5259474 CFM841 RPM75"5 13/25 bhp41 sones9168 CFM39 sones8913 CFM€4,962.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D523 Supply Vent 18 1/2 In