EATON 14151RL14 | BJ6CHU

EATON 14151RL14 Photoelectric Sensor, Light, 6.6 Feet, 80 mA Ac/100 mA Dc At 20-132V, 20-132 VAC 50/60 Hz

Item: BJ6CHU Model: 14151RL14
In Stock

Get it by Thursday, Jun 12

€325.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Contact ConfigurationIsolated Solid State Relay
Contact Rating80 MA AC/100 MA DC at 20-132V
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-132V AC @ 50/60 Hz, 15-30V DC
Led IndicatorOutput On
Length2 3/4"
Max. Ac Amps80 mA
Max. Operating Temp.131°F
Maximum Dc Current100 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating ModeLight
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Protection TypeProtected For Loads < 32 V AC Or 2 V DC
Sensor TypePolarized Retroreflective
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)1.8
Ship length (cm)6.99
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155AA17 | BJ6AMY 11155AA17Light€126.85
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155AA14 | BJ6ANC 11155AA14Thru Beam€194.76
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14151RL14 Photoelectric Sensor, Light, 6.6 Feet, 80 mA Ac/100 mA Dc At 20-132V, 20-132 VAC 50/60 Hz
€325.92 /unit