EATON 11155AA17 | BJ6AMY

EATON 11155AA17 Photoelectric Sensor, 20 Feet Range, Forward Viewing, 6.6 Feet, 10-30 VDC

Item: BJ6AMY Model: 11155AA17
In Stock

Get it by Wednesday, Jun 11

€126.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage10-30V DC
Led IndicatorPower
Length2.35"
Max. Operating Temp.131°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating ModeLight
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Sensor TypeThrough Beam
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.8
Ship length (cm)5.97
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155AA14 | BJ6ANC 11155AA14Thru Beam€194.76
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46
EATON 11155RA07 | BJ6ANJ 11155RA07Thru Beam€156.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 11155AA17 Photoelectric Sensor, 20 Feet Range, Forward Viewing, 6.6 Feet, 10-30 VDC
€126.85 /unit