EATON 11155AA14 | BJ6ANC

EATON 11155AA14 Photoelectric Sensor, Distance 0.71 Dia., Distance 20 Feet, 20-132 VAC/15-30 VDC

Item: BJ6ANC Model: 11155AA14
In Stock

Get it by Wednesday, Jun 11

€194.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Cord Length79.2 ft.
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2.35"
Input Voltage20-132V AC/15-30V DC
Led IndicatorPower On, Red
Length0.47"
Max. Operating Temp.131°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSynchronous Design Requires Source And Detector To Be Wired To Each Other
Operating ModeThru Beam
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.97
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155AA17 | BJ6AMY 11155AA17Light€126.85
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46
EATON 11155RA07 | BJ6ANJ 11155RA07Thru Beam€156.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 11155AA14 Photoelectric Sensor, Distance 0.71 Dia., Distance 20 Feet, 20-132 VAC/15-30 VDC
€194.76 /unit