EATON 14151AL14 | BJ6CGZ

EATON 14151AL14 Photoelectric Sensor, 10 Feet, 80 mA At 132 VAC/110 mA At 132VDC, 20-132 VAC/15-30 VDC

Item: BJ6CGZ Model: 14151AL14
In Stock

Get it by Thursday, Jun 12

€290.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationIsolated Solid State Relay
Contact Rating80 MA at 132V AC / 110 MA at 132V DC
Cord Length79.2 ft.
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2"
Input Voltage20-132V AC/15-30V DC
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Amps80 mA
Max. Operating Temp.131°F
Maximum Dc Current110 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesFor Complete System, Order Sensor And Retroreflector. Retroreflector Not Included
Operating ModePolarized Retroreflective
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Protection TypeCurrent Limited For Loads Less Than 32 V AC/DC
Sensor TypePolarized Retroreflective
Switch TypePhotoelectric
Warranty3 yrs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1294
Ship height (cm)5.08
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155AA17 | BJ6AMY 11155AA17Light€126.85
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155AA14 | BJ6ANC 11155AA14Thru Beam€194.76
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14151AL14 Photoelectric Sensor, 10 Feet, 80 mA At 132 VAC/110 mA At 132VDC, 20-132 VAC/15-30 VDC
€290.04 /unit