Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 14102AQD03 | BJ6CEY

EATON 14102AQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 4-Pin Micro Connector

Item: BJ6CEY Model: 14102AQD03Cross Ref: 2XCH4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€471.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
ConnectionDual Key Micro
Contact ConfigurationAC, L1 Switched DC, NPN Open Collector
Contact Rating300 MA AC/DC at 20-264V AC/15-30V DC
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Ip RatingIP69K
Led IndicatorOutput On
Length2 1/5"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
No. Of Pins4
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeLatching Short Circuit
Sensor TypeRetroreflective
Warranty3 yrs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.8
Ship length (cm)5.59
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingResponse TimeCable SizePrice
EATON 14102AQD07 | BJ6CEQ 14102AQD07IP69K, IP671 ms-€341.31
EATON 14102A6517 | BJ6CEV 14102A6517IP69K, IP671 ms2m€296.37
EATON 14102A6513 | BJ6CEX 14102A6513IP69K--€375.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14102AQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 4-Pin Micro Connector
€471.79 /unit