Item | Sensor |
Adjustment Type | Manual Adjustment |
Ambient Operating Temperature | -40°C |
Ambient Operating Temperature - Max | 70°C |
Connection Type | Plug In |
Contact Configuration | NPN And PNP Open Collector |
Contact Rating | 100 MA PNP, 250 MA NPN at 10-30V DC |
Diameter Sensor | 18 mm |
Enclosure Type | Cylinder, Screw thread |
Explosion Safety Category For Dust | None |
Explosion Safety Category For Gas | None |
Features | Straight Beam Non-Polarized |
Functions | Reflected-Light Beam For Combination With Reflector Protection Against Polarity Reversal Short-Circuit Protection |
Height | 50.8 mm |
Input Voltage | 10-30V DC |
Interface Type | Other |
Ip Rating | IP69K, IP67 |
Laser Protection Class | None |
Led Indicator | Output On Status Indication Of Switching State, Red LED |
Length | 127 mm |
Light Type | Polarity Free Red Light |
Load Amps | Max. 100 MA (Ie, PNP) Max. 250 MA (Ie, NPN, 120 > 50aaC) |
Max. Operating Temp. | 158°F |
Maximum Dc Current | 100 mA, 250 mA |
Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6 |
No. Of Pins | 4 |
Number Of Contact Energized Outputs With Signalling Function | 0 |
Number Of Outputs (protected Contact Energized) | 0 |
Number Of Outputs (protected Semiconductor) | 0 |
Number Of Outputs (semiconductor With Signaling Function) | 2 |
Operating Mode | Switching Principle, Adjustable Bright/dark Switching |
Operating Temperature - Min | -40°F |
Operational Current (ib) In The Switched State At 24 V Dc | 30A |
Optical Surface Material | Plastic |
Output Current (ma) - Max | 100 mA |
Product Name | Eaton MoelleraA Series E58 Diffuse Reflective Sensor |
Protection Type | Auto Reset Short Circuit |
Rated Control Supply Voltage (us) At Ac, 50 Hz - Max | 0V |
Rated Control Supply Voltage (us) At Ac, 50 Hz - Min | 0V |
Rated Control Supply Voltage (us) At Ac, 60 Hz - Max | 0V |
Rated Control Supply Voltage (us) At Ac, 60 Hz - Min | 0V |
Rated Control Supply Voltage (us) At Dc - Max | 30V |
Rated Control Supply Voltage (us) At Dc - Min | 10V |
Rated Switching Distance (sn) | 7600 mm |
Response Time | 1 ms |
Safety Type (iec 61496-1) | 1 |
Sensing Mode | Light-/Dark Switching |
Sensor Length | 66 mm |
Sensor Material | Insulated Material |
Sensor Type | Retroreflective |
Shock Resistance | 100 G, Mechanical, Shock Duration 3 Ms |
Switch Function Type | Programmable/Configurable |
Switching Distance - Max | 0 mm |
Switching Frequency | 500 Hz |
Switching Output Type | Pnp |
Switching Voltage Of Ossd At State High | 0V |
Transmission Range Of The Safety Field | 0m |
Type | Optical Sensors |
Voltage Rating | 30V |
Warranty | 3 yrs. |
Width | 152.4 mm |