Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-ABS-13 Plastic Welding Rod, ABS, Round, 1/8 Inch x 189 ft, Off-White, 1 lb | CU7NDN

USA SEALING BULK-WR-ABS-13 Plastic Welding Rod, ABS, Round, 1/8 Inch x 189 ft, Off-White, 1 lb

Item: CU7NDN Model: BULK-WR-ABS-13Cross Ref: 784PZ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness1/8"
GradeStandard
MaterialABS
Max. Operating Temp.725°F
Min. Operating Temp.660°F
ProcessPlastic Welding
Rod Dia.1/8"
Rod Length189 ft.
Rod ShapeRound
Material GradeStandard
Maximum Operating Temperature725°F
Minimum Operating Temperature660°F
Rod Diameter1/8"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.675

Product Variants

ProductModelColorFor Maximum Material ThicknessRod LengthRod Dia.MaterialProcessMax. Operating Temp.Min. Operating Temp.Price
USA SEALING BULK-WR-ABS-24 Plastic Welding Rod, ABS, Round, 3/16 Inch x 1, 260 ft, Off-White, 15 lb | CU7KXN BULK-WR-ABS-24Off White0.188"1260 ft.0.188"ABSPlastic Welding725°F660°F€465.37
USA SEALING BULK-WR-ABS-11 Plastic Welding Rod, ABS, Round, 3/16 Inch x 840 ft, Black, 10 lb | CU7KYA BULK-WR-ABS-11Black0.188"840 ft.0.188"ABSPlastic Welding725°F660°F€293.30
USA SEALING BULK-WR-ABS-20 Plastic Welding Rod, ABS, Round, 5/32 Inch x 1, 815 ft, Off-White, 15 lb | CU7KYE BULK-WR-ABS-20Off White0.156"1815 ft.0.156"ABSPlastic Welding725°F660°F€458.11
USA SEALING BULK-WR-ABS-16 Plastic Welding Rod, ABS, Round, 1/8 Inch x 2, 835 ft, Off-White, 15 lb | CU7KYP BULK-WR-ABS-16Off White1/8"2835 ft.1/8"ABSPlastic Welding725°F660°F€458.11
USA SEALING BULK-WR-ABS-3 Plastic Welding Rod, ABS, Round, 1/8 Inch x 1, 890 ft, Black, 10 lb | CU7NDK BULK-WR-ABS-3Black1/8"1890 ft.1/8"ABSPlastic Welding725°F660°F€297.66
USA SEALING BULK-WR-ABS-15 Plastic Welding Rod, ABS, Round, 1/8 Inch x 1, 890 ft, Off-White, 10 lb | CU7NDL BULK-WR-ABS-15Off White1/8"1890 ft.1/8"ABSPlastic Welding725°F660°F€289.19
USA SEALING BULK-WR-ABS-1 Plastic Welding Rod, ABS, Round, 1/8 Inch x 189 ft, Black, 1 lb | CU7NDM BULK-WR-ABS-1Black1/8"189 ft.1/8"ABSPlastic Welding725°F660°F€31.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-ABS-13 Plastic Welding Rod, ABS, Round, 1/8 Inch x 189 ft, Off-White, 1 lb
€34.98 /unit