EATON 1372D35G18 | BJ6CBT

EATON 1372D35G18 Shunt Trip

Item: BJ6CBT Model: 1372D35G18
In Stock

Get it by Tuesday, Jun 17

€4,688.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
Auxiliary Switch2A-2B
For Use WithFor Type Pc Breakers
Frame SizeFrame J-K
Height1"
Length1"
Special FeaturesG18
TypeProvision To Trip Flux Transfer Shunt Trip From External Source
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEB SNT1LP08KSNT1LP08K€651.76
EATON SNT1RP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEF SNT1RP08KSNT1RP08K€651.76
EATON SNT2P11K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEL SNT2P11KSNT2P11K€678.98
EATON SNT4LP18K Shunt Trip Md 800 Amp 600vac 3p | AG8VEP SNT4LP18KSNT4LP18K€867.44
EATON SNT4RP05K Shunt Trip Md 800 Amp 600vac 3p | AG8VEU SNT4RP05KSNT4RP05K-
RFQ
EATON SNT4RP11K Shunt Trip Md 800 Amp 600vac 3p | AG8VEV SNT4RP11KSNT4RP11K€867.44
EATON SNT4RP26K Shunt Trip Md 800 Amp 3p | AG8VEZ SNT4RP26KSNT4RP26K€867.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1372D35G18 Shunt Trip
€4,688.66 /unit