EATON 13150AS9158 | BJ6BUD

EATON 13150AS9158 Photoelectric Sensor, 8 Inch, 80 mA At 132 VAC/110 mA At 132VDC, 20-132 VAC/15-30 VDC

Item: BJ6BUD Model: 13150AS9158
In Stock

Get it by Tuesday, Jun 10

€710.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection4-pin Mini Connector
Contact ConfigurationIsolated Solid State Relay
Contact Rating80 MA at 132V AC / 110 MA at 132V DC
Cord Length8"
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2.35"
Input Voltage20-132V AC/15-30V DC
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Amps80 mA
Max. Operating Temp.131°F
Maximum Dc Current110 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeDiffuse Reflective
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Protection TypeCurrent Limited For Loads Less Than 32 V AC/DC
Sensor TypeDiffuse Reflective
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.1313 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.0591
Ship height (cm)5.97
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155AA17 | BJ6AMY 11155AA17Light€126.85
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155AA14 | BJ6ANC 11155AA14Thru Beam€194.76
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13150AS9158 Photoelectric Sensor, 8 Inch, 80 mA At 132 VAC/110 mA At 132VDC, 20-132 VAC/15-30 VDC
€710.81 /unit