EATON 13101RS1334 | BJ6BPF

EATON 13101RS1334 Photoelectric Sensor, 0.71 Dia., Distance 4 Inch, 250 mA Npn At 10-30 VDC

Item: BJ6BPF Model: 13101RS1334
In Stock

Get it by Friday, Jun 13

€595.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection3-pin Amp Connector
Contact ConfigurationNPN Open Collector
Contact Rating250 MA NPN at 10-30V DC
Cord Length8"
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height4.3"
Input Voltage10-30V DC
Ip RatingIP68, IP69K
Led IndicatorOutput Status, Red
Length1 3/5"
Max. Operating Temp.158°F
Maximum Dc Current250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeBackground Suppression
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.28 lbs.
Width3/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)10.92
Ship length (cm)4.06
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13101RS1334 Photoelectric Sensor, 0.71 Dia., Distance 4 Inch, 250 mA Npn At 10-30 VDC
€595.71 /unit