EATON 13101RS0186 | BJ6BNY

EATON 13101RS0186 Photoelectric Sensor, Distance 4 Inch, 100 mA Pnp, 100 mA Pnp, 250 mA Npn At 10-30 VDC

Item: BJ6BNY Model: 13101RS0186
In Stock

Get it by Tuesday, Jun 10

€412.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection4-pin Mini Connector
Contact ConfigurationNPN And PNP Open Collector
Contact Rating100 MA PNP, 250 MA NPN at 10-30V DC
Cord Length8"
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height3.02"
Input Voltage10-30V DC
Ip RatingIP68, IP69K
Led IndicatorOutput Status, Red
Length0.57"
Max. Operating Temp.158°F
Maximum Dc Current100 mA, 250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeBackground Suppression
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.1313 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.0591
Ship height (cm)7.67
Ship length (cm)1.45
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13101RS0186 Photoelectric Sensor, Distance 4 Inch, 100 mA Pnp, 100 mA Pnp, 250 mA Npn At 10-30 VDC
€412.48 /unit