EATON 13101AS6515 | BJ6BNT

EATON 13101AS6515 Photoelectric Sensor, Distance 4 Inch, 300 mA Max Ac, 300 mA At 90-132 VAC/18-50 VDC

Item: BJ6BNT Model: 13101AS6515
In Stock

Get it by Tuesday, Jun 10

€541.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact Configuration2-wire AC/DC
Contact Rating300 MA at 90-132V AC/18-50V DC
Cord Length79.2 ft.
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2 3/5"
Input Voltage90-132V AC/18-50V DC
Ip RatingIP68, IP69K
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSensor Will Detect A 90% Reflectance Card at The Sensing Range, Sensor Will Ignore A 90% Reflectance Card at The Cutoff Range
Operating ModeBackground Suppression
Operating Temperature - Min-13°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1294
Ship height (cm)6.6
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13101AS6515 Photoelectric Sensor, Distance 4 Inch, 300 mA Max Ac, 300 mA At 90-132 VAC/18-50 VDC
€541.81 /unit