EATON 12155RL04 | BJ6AVQ

EATON 12155RL04 Photoelectric Sensor, 20 Feet, 20-132 VAC/15-30 VDC

Item: BJ6AVQ Model: 12155RL04
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection4-pin Dual Key Micro Connector
Contact ConfigurationIsolated Solid State Relay
Contact Rating80 MA at 132V AC / 110 MA at 132V DC
Cord Length8"
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2.35"
Input Voltage20-132V AC/15-30V DC
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Amps80 mA
Max. Operating Temp.131°F
Maximum Dc Current110 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSynchronous Design Requires Source And Detector To Be Wired To Each Other
Operating ModeThru Beam
Operating Temperature - Min-13°F
Product NameEaton OEM Prism 18mm Tubular Photoelectric Sensor
Protection TypeCurrent Limited For Loads Less Than 32 V AC/DC
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.0591
Ship height (cm)5.97
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 11155AA07 | BJ6AMX 11155AA07Thru Beam-
RFQ
EATON 11155AA17 | BJ6AMY 11155AA17Light€126.85
EATON 11155RA04 | BJ6ANA 11155RA04Thru Beam€207.67
EATON 11155AA04 | BJ6ANB 11155AA04Thru Beam€207.67
EATON 11155AA14 | BJ6ANC 11155AA14Thru Beam€194.76
EATON 11155RA17 | BJ6ANE 11155RA17Thru Beam€126.85
EATON 11155RA14 | BJ6ANH 11155RA14Thru Beam€185.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 12155RL04 Photoelectric Sensor, 20 Feet, 20-132 VAC/15-30 VDC