EATON 11100RSW6513 | BJ6AMR

EATON 11100RSW6513 Photoelectric Sensor, 0.71 Dia., Distance 20 Feet, 6.6 Feet Cable, 20-264 VAC/15-30 VDC

Item: BJ6AMR Model: 11100RSW6513
In Stock

Get it by Thursday, Jun 12

€237.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Cord Length79.2 ft.
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2.55"
Input Voltage20-264V AC/15-30V DC
Ip RatingIP68, IP69K
Led IndicatorPower On, Red
Length0.47"
Max. Operating Temp.158°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeThru Beam
Operating Temperature - Min-4°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.2875 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1294
Ship height (cm)6.48
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 11100RSW6513 Photoelectric Sensor, 0.71 Dia., Distance 20 Feet, 6.6 Feet Cable, 20-264 VAC/15-30 VDC
€237.36 /unit