Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TM26 | BJ4ZPY

EATON 10250TM26 Legend Plate, Open, 1/2 Round, Aluminum, Black, 1.75 Inch Ht, 1.75 Inch Wd

Item: BJ4ZPY Model: 10250TM26Cross Ref: 39R183
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Dia.30 mm
Field ColorBlack
LegendOpen
Legend/background ColorBlack
Lettering ColorWhite
Operator Size30 mm
Product Height0.1"
Product Width1 3/5"
Background ColorBlack
Compatible With SeriesSeries 10250T
Keyway TypeNotch
LanguageEnglish
Legend ColorWhite
Manufacturer Warranty Length1 yr.
MaterialAluminum
Overall Width1 5/8"
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate
ShapeHalf Round

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelLegendHeightLegend/background ColorShapePrice
EATON 10250TM12 | BJ4ZPB 10250TM12Down-Black-€12.34
EATON 10250TM11 | BJ4ZPE 10250TM11Close-Black-€12.32
EATON 10250TM13 | BJ4ZPF 10250TM13EMERGENCY STOP0.1"-Round€10.63
EATON 10250TM24 | BJ4ZPM 10250TM24Off-Red-€10.71
EATON 10250TM15 | BJ4ZPQ 10250TM15Forward-Black-€12.34
EATON 10250TM19 | BJ4ZPR 10250TM19Jog-Black-€10.82
EATON 10250TM23 | BJ4ZPT 10250TM23Lower-Black-€11.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TM26 Legend Plate, Open, 1/2 Round, Aluminum, Black, 1.75 Inch Ht, 1.75 Inch Wd
€15.79 /unit