Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TM11 | BJ4ZPE

EATON 10250TM11 Legend Plate, Close, 1/2 Round, Aluminum, Black, 1.75 Inch Ht, 1.75 Inch Wd

Item: BJ4ZPE Model: 10250TM11Cross Ref: 39R175
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Dia.30 mm
Field ColorBlack
LegendClose
Legend/background ColorBlack
Lettering ColorWhite
Operator Size30 mm
Product Height0.1"
Product Width1 3/5"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelLegendHeightLegend/background ColorShapePrice
EATON 10250TM12 | BJ4ZPB 10250TM12Down-Black-€12.34
EATON 10250TM13 | BJ4ZPF 10250TM13EMERGENCY STOP0.1"-Round€10.63
EATON 10250TM24 | BJ4ZPM 10250TM24Off-Red-€10.71
EATON 10250TM15 | BJ4ZPQ 10250TM15Forward-Black-€12.34
EATON 10250TM19 | BJ4ZPR 10250TM19Jog-Black-€10.82
EATON 10250TM23 | BJ4ZPT 10250TM23Lower-Black-€11.91
EATON 10250TM29 | BJ4ZPV 10250TM29Reset-Black-€12.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TM11 Legend Plate, Close, 1/2 Round, Aluminum, Black, 1.75 Inch Ht, 1.75 Inch Wd
€14.89 /unit