Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T515 | BJ4WPF

EATON 10250T515 Non-Illuminated Pushbutton, Heavy Duty, 30.5 mm, Gray

Item: BJ4WPF Model: 10250T515Cross Ref: 39P921
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGray
Height1 2/5"
IlluminationNon-Illuminated
Length5 1/2"
Mounting TypeHorizontal
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.3 lbs.
Width2"
ActionMomentary
Bezel MaterialZinc Die Cast
FeaturesDrainage Holes, Grounding Nibs, one Piece Body
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialPlastic
Head/lens ColorGray
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights0
Number Of Push Buttons1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationNon Illuminated
Operator MaterialPolymer
Overall Depth5.5"
Overall Height1 2/5"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Series10250T Series
StandardsFDA
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T515 Non-Illuminated Pushbutton, Heavy Duty, 30.5 mm, Gray
€103.04 /unit