HOFFMAN A20H16CLP Metallic Junction Box Enclosure 20 Inch Height x 10 Inch Depth | AG2QUW 32FC59

HOFFMAN A20H16CLP Metallic Junction Box Enclosure 20 Inch Height x 10 Inch Depth

Item: AG2QUW Model: A20H16CLPCross Ref: 32FC59
In Stock

Get it by Thursday, Jun 12

€1,281.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged Clamp
Depth10"
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width16"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Nema RatingNEMA 4, NEMA 12, NEMA 13

Shipping Info:

Ship weight (kg) 17.6625
Ship height (cm)63.2
Ship length (cm)43.82
Ship width (cm)31.12
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A16H12ALP Metallic Junction Box Enclosure 16 Inch Height x 6 Inch Depth | AG2QUQ 32FC54 A16H12ALP12"16"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,023.55
HOFFMAN A16H12BLP Metallic Junction Box Enclosure 16 Inch Height x 8 Inch Depth | AG2QUR 32FC55 A16H12BLP12"16"8"Hinged ClampCarbon SteelWallGrayNo Knockouts€962.65
HOFFMAN A16H16ALP Metallic Junction Box Enclosure 16 Inch Height x 16 Inch Width | AG2QUT 32FC56 A16H16ALP16"16"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,103.09
HOFFMAN A20H16ALP Metallic Junction Box Enclosure 20 Inch Height x 6 Inch Depth | AG2QUU 32FC57 A20H16ALP16"20"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,073.84
HOFFMAN A20H16BLP Metallic Junction Box Enclosure 20 Inch Height x 16 Inch Width | AG2QUV 32FC58 A20H16BLP16"20"8"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,210.80
HOFFMAN A20H20ALP Metallic Junction Box Enclosure 20 Inch Height x 20 Inch Width | AG2QUX 32FC60 A20H20ALP20"20"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,356.89
HOFFMAN A20H20BLP Metallic Junction Box Enclosure 20 Inch Height x 20 Inch Width x 8 Inch Depth | AG2QUY 32FC61 A20H20BLP20"20"8"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,348.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A20H16CLP Metallic Junction Box Enclosure 20 Inch Height x 10 Inch Depth
€1,281.71 /unit