Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T476 | BJ4WKY

EATON 10250T476 Extended Push Button, 30 mm, Non-Metallic, Maintained/Momentary, Full Volt, Incandescent

Item: BJ4WKY Model: 10250T476Cross Ref: 39P833
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€309.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
ApplicationPushbutton
Height4/5"
IlluminationIlluminated
Length1"
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesContact Blocks 10250T55 And 10250T57 Cannot Be Used With This Operator
Number Of Positions3
Operating ModeIntermediate: Maintained Push: Momentary Pull: Momentary
Size30.5 mm
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width1"
ActionMaintained/Momentary
Bezel MaterialZinc Die Cast
FeaturesDrainage Holes, Grounding Nibs, one Piece Body
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialPlastic
Ip RatingIP65
Lamp Bulb TypeIncandescent
Lamp Module TypeFull Voltage
Lamp Voltage - Maximum24V AC/DC
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights1
Number Of Push Buttons1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationIlluminated
Operator MaterialPolymer
Overall Depth1"
Overall Height4/5"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T476 Extended Push Button, 30 mm, Non-Metallic, Maintained/Momentary, Full Volt, Incandescent
€309.14 /unit