EATON C25KNE3200AC | BJ8BLV

EATON C25KNE3200AC Definite Purpose Contactor, 200A, 3-Pole, Box Lugs, 50/60 Hz, 1No-1Nc Pressure Plate

Item: BJ8BLV Model: C25KNE3200AC
In Stock

Get it by Wednesday, Jun 11

€6,788.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating200A
Coil Voltage110-120V AC
ConnectionQuick
Contact Configuration1 NC, 1 NO
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Inductive Full Load200A
Length7 1/4"
ModelContactor
NotesResistive Load Rating Per Pole. Auxiliary Contact Includes Standard Pressure Plate Terminals.
Number Of Poles2, 3
Product Height9.11"
Product NameEaton Definite Purpose Contactor
Product Width7.05"
Resistive Load200A
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Weight20.45 lbs.

Shipping Info:

Ship weight (kg) 9.2025
Ship height (cm)23.14
Ship length (cm)18.42
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035AW | BJ2LHX DPCK3035AW---€10,904.23
RFQ
EATON C25DGA215A | BJ7XDA C25DGA215A2, 3110-120V AC-€244.39
EATON C25DGY5 | BJ7XJD C25DGY52, 3240V AC-€364.40
EATON C25DNA330T-86-GL | BJ7XPU C25DNA330T-86-GL2, 324V DC-€164.42
EATON C25DNA340T-GL | BJ7XRH C25DNA340T-GL2, 3120V DC-€206.63
EATON C25DNB215A-GL | BJ7XTL C25DNB215A-GL2, 3208-240V AC-€119.97
EATON C25DNB225H-GL | BJ7XTX C25DNB225H-GL2, 3380-415V AC-€137.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25KNE3200AC Definite Purpose Contactor, 200A, 3-Pole, Box Lugs, 50/60 Hz, 1No-1Nc Pressure Plate
€6,788.32 /unit