Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 69908104008 Hacksaw Blade 20 Inch Length Carbide | AA2EHE 10F023

FEIN POWER TOOLS 69908104008 Hacksaw Blade 20 Inch Length Carbide

Item: AA2EHE Model: 69908104008Cross Ref: 10F023
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€325.88
10% off
€293.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hacksaw Blade
Blade Length 20"
Blade Material High Speed Steel
Blade Width 1 1/8"
Body Material Carbide
For Max. Diameter 13 3/4"
For Use With Saw Type Power Hacksaws
Length 20"
Primary Material Application Cast Iron, Cement Cladding
Tip Material Carbide Grit
Width 1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)50.8
Ship width (cm)2.54
HS code8202913000
Country of OriginDE

Product Variants

ProductModelBody MaterialBlade LengthTeeth Per InchMaterialFor UsePrice
FEIN 63503065009 Hacksaw Blade 1 Inch Width Hss | AA2EGH 10F003 63503065009High Speed Steel8"8--€29.97
FEIN 63503066002 Hacksaw Blade 8 Inch Length 1 Inch Width Hss | AA2EGJ 10F004 63503066002High Speed Steel8"16--€30.85
FEIN 63503067006 Hacksaw Blade 8 Inch Length Hss | AA2EGK 10F005 63503067006High Speed Steel8"24--€33.82
FEIN 69908104003 Hacksaw Blade 12 Inch Length 1 Inch Width Hss | AA2EGL 10F006 69908104003High Speed Steel12"16--€36.63
FEIN 63503070000 Hacksaw Blade 12 Inch Length Hss | AA2EGM 10F007 63503070000High Speed Steel12"12--€39.64
FEIN 63503064005 Hacksaw Blade 16 Inch Length 1 Inch Width Hss | AA2EGN 10F008 63503064005High Speed Steel-16--€56.23
FEIN 63503068004 Hacksaw Blade 16 Inch Length Hss | AA2EGP 10F009 63503068004High Speed Steel15 3/4"8--€60.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 69908104008 Hacksaw Blade 20 Inch Length Carbide
€325.88 /unit