EATON 10250T331 | BJ4VKD

EATON 10250T331 Potentiometer, Heavy Duty, Oiltight/Watertight, 50 VAC/VDC, 2 W Power Rating, 1000 Ohm

Item: BJ4VKD Model: 10250T331
In Stock

Get it by Friday, Jun 13

€788.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.33
Ship length (cm)8.64
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelResistanceHeightPrice
EATON 10250T334 | BJ4VJN 10250T334--€678.32
EATON 10250T332 | BJ4VJW 10250T332--€927.39
EATON 10250T33336 | BJ4VJZ 10250T3333610000 ohms3 2/5"-
RFQ
EATON 10250T33136 | BJ4VKA 10250T331361000 ohms2.19"€826.51
EATON 10250T33236 | BJ4VKB 10250T332362500 ohms2"€935.14
EATON 10250T33836 | BJ4VKE 10250T338365000 ohms2.19"€544.43
EATON 10250T338 | BJ4VKH 10250T3385000 ohms2.1"€834.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T331 Potentiometer, Heavy Duty, Oiltight/Watertight, 50 VAC/VDC, 2 W Power Rating, 1000 Ohm
€788.08 /unit