EATON 10250T33836 | BJ4VKE

EATON 10250T33836 Potentiometer, 50 VAC/VDC, 2 W Power Rating, 5000 Ohm

Item: BJ4VKE Model: 10250T33836
In Stock

Get it by Friday, Jun 13

€544.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer
Features2W DC Coil Power
Height2.19"
Length3.3"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesWith Knob And (Blank) Large Dial Plate.
Resistance5000 ohms
Type30.5 mm, Heavy-Duty
Voltage Rating50V AC/DC
Warranty1 yr.
Weight0.35 lbs.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.56
Ship length (cm)8.38
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelResistanceHeightPrice
EATON 10250T334 | BJ4VJN 10250T334--€678.32
EATON 10250T332 | BJ4VJW 10250T332--€927.39
EATON 10250T33336 | BJ4VJZ 10250T3333610000 ohms3 2/5"-
RFQ
EATON 10250T33136 | BJ4VKA 10250T331361000 ohms2.19"€826.51
EATON 10250T33236 | BJ4VKB 10250T332362500 ohms2"€935.14
EATON 10250T331 | BJ4VKD 10250T331--€788.08
EATON 10250T338 | BJ4VKH 10250T3385000 ohms2.1"€834.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T33836 Potentiometer, 50 VAC/VDC, 2 W Power Rating, 5000 Ohm
€544.43 /unit