EATON 10250T3032 | BJ4VFK

EATON 10250T3032 Pushbutton, 30.5 Mm, Heavy-Duty, Non Illuminated, Three Position, Lever, Black Actuator

Item: BJ4VFK Model: 10250T3032Cross Ref: 39P999
Limited Availability
€231.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Basic MaterialMetal
Bezel ColorChrome
Key NumberNo Key
Key RemovalNo Key
Operator ColorBlack
Product Diameter1.38"
Product Height1.91"
Switch Operation @ Position AX
Switch Operation @ Position CX
Switch Operation @ Position DNo Fourth Position
Bezel MaterialAnodized Aluminum
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Height1.91"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.85
Country of OriginUS

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position DSwitch Operation @ Position CNumber Of PositionsOperator ColorKey NumberKey RemovalBezel ColorPrice
EATON 10250T1311 | BJ4RUU 10250T1311XNo Fourth Position--BlackNo KeyNo KeyChrome€77.21
EATON 10250T1322 | BJ4RVH 10250T1322XNo Fourth PositionX-BlackNo KeyNo KeyChrome€77.21
EATON 10250T1332 | BJ4RVY 10250T1332---3----€195.82
EATON 10250T1333 | BJ4RWE 10250T1333---3----€213.39
EATON 10250T1323 | BJ4RWG 10250T1323---3----€77.21
EATON 10250T1342 | BJ4RWJ 10250T1342---3----€202.75
EATON 10250T1343 | BJ4RWW 10250T1343XNo Fourth PositionX-BlackNo KeyNo KeyChrome€82.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T3032 Pushbutton, 30.5 Mm, Heavy-Duty, Non Illuminated, Three Position, Lever, Black Actuator
€231.25 /unit