Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T1333 | BJ4RWE

EATON 10250T1333 Pushbutton, 30.5 Mm, Heavy Duty, Cam 3, Non-Illuminated, Three-Position, Black Actuator

Item: BJ4RWE Model: 10250T1333Cross Ref: 39P989
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€256.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeKnob
Cam CodeCam 3
Height2.3"
IlluminationNon-Illuminated
Length1.9"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions3
Throw Type60 aa
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width2"
Bezel MaterialAnodized Aluminum
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Depth1.9"
Overall Height2.3"
Overall Width2"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)4.83
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position DSwitch Operation @ Position CNumber Of PositionsOperator ColorKey NumberKey RemovalBezel ColorPrice
EATON 10250T1311 | BJ4RUU 10250T1311XNo Fourth Position--BlackNo KeyNo KeyChrome€77.21
EATON 10250T1322 | BJ4RVH 10250T1322XNo Fourth PositionX-BlackNo KeyNo KeyChrome€77.21
EATON 10250T1332 | BJ4RVY 10250T1332---3----€195.82
EATON 10250T1323 | BJ4RWG 10250T1323---3----€77.21
EATON 10250T1342 | BJ4RWJ 10250T1342---3----€202.75
EATON 10250T1343 | BJ4RWW 10250T1343XNo Fourth PositionX-BlackNo KeyNo KeyChrome€82.79
EATON 10250T1353 | BJ4RXE 10250T1353--------€82.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T1333 Pushbutton, 30.5 Mm, Heavy Duty, Cam 3, Non-Illuminated, Three-Position, Black Actuator
€256.07 /unit