Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T1332 | BJ4RVY

EATON 10250T1332 Pushbutton, 30.5 Mm, Heavy Duty, Cam 2, Non-Illuminated, Three Position, Black Actuator

Item: BJ4RVY Model: 10250T1332Cross Ref: 39P988
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€234.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeKnob
Cam CodeCam 2
Height2.1"
IlluminationNon-Illuminated
Length1 4/5"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions3
Throw Type60 aa
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.3 lbs.
Width1 4/5"
Bezel MaterialAnodized Aluminum
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Depth1.8"
Overall Height2.1"
Overall Width1 4/5"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.33
Ship length (cm)4.57
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position DSwitch Operation @ Position CNumber Of PositionsOperator ColorKey NumberKey RemovalBezel ColorPrice
EATON 10250T1311 | BJ4RUU 10250T1311XNo Fourth Position--BlackNo KeyNo KeyChrome€77.21
EATON 10250T1322 | BJ4RVH 10250T1322XNo Fourth PositionX-BlackNo KeyNo KeyChrome€77.21
EATON 10250T1333 | BJ4RWE 10250T1333---3----€213.39
EATON 10250T1323 | BJ4RWG 10250T1323---3----€77.21
EATON 10250T1342 | BJ4RWJ 10250T1342---3----€202.75
EATON 10250T1343 | BJ4RWW 10250T1343XNo Fourth PositionX-BlackNo KeyNo KeyChrome€82.79
EATON 10250T1353 | BJ4RXE 10250T1353--------€82.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T1332 Pushbutton, 30.5 Mm, Heavy Duty, Cam 2, Non-Illuminated, Three Position, Black Actuator
€234.99 /unit