Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T297LLP2A | BJ4VCP

EATON 10250T297LLP2A Pilot Light, 30 mm Panel Mounting Size, Blue, LED, 120 VAC Max Volt Rating

Item: BJ4VCP Model: 10250T297LLP2ACross Ref: 39P724
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height0.01"
Length0.01"
Lens ColorBlue
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC
Type30.5 Mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"
Body FinishChrome Plated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorBlue
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeLamp TypeShapeLens MaterialLens TypePrice
EATON 10250T221LAP06 | BJ4URB 10250T221LAP060.01"---Plastic-€581.22
EATON 10250T221LRP06 | BJ4URH 10250T221LRP062"---Plastic-€581.22
EATON 10250T221L | BJ4URK 10250T221L0.01"-----€426.87
EATON 10250T221LGP06 | BJ4URL 10250T221LGP064.7"---Plastic-€581.22
EATON 10250T221LLP06 | BJ4URN 10250T221LLP060.01"---Plastic-€581.22
EATON 10250T221LYP06 | BJ4URV 10250T221LYP061cm---Plastic-€581.22
EATON 10250T221LWP06 | BJ4URW 10250T221LWP060.01"---Plastic-€581.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T297LLP2A Pilot Light, 30 mm Panel Mounting Size, Blue, LED, 120 VAC Max Volt Rating
€559.13 /unit