Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T221LGP06 | BJ4URL

EATON 10250T221LGP06 Push to Test Pilot Light Complete, Transformer, 120 VAC, Green, LED, Round, Plastic

Item: BJ4URL Model: 10250T221LGP06Cross Ref: 39P727
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€697.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height4.7"
Length2 3/5"
Lens ColorGreen
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC
TypeHeavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.4 lbs.
Width2 1/5"
Body FinishChrome Plated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Overall Depth2.6"
Overall Height4.7"
Overall Width2 1/5"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.94
Ship length (cm)6.6
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeLamp TypeShapeLens MaterialLens TypePrice
EATON 10250T221LAP06 | BJ4URB 10250T221LAP060.01"---Plastic-€581.22
EATON 10250T221LRP06 | BJ4URH 10250T221LRP062"---Plastic-€581.22
EATON 10250T221L | BJ4URK 10250T221L0.01"-----€426.87
EATON 10250T221LLP06 | BJ4URN 10250T221LLP060.01"---Plastic-€581.22
EATON 10250T221LYP06 | BJ4URV 10250T221LYP061cm---Plastic-€581.22
EATON 10250T221LWP06 | BJ4URW 10250T221LWP060.01"---Plastic-€581.22
EATON 10250T231NC23 | BJ4UVB 10250T231NC23-Full VoltageIncandescentRoundPlasticFresnel€397.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T221LGP06 Push to Test Pilot Light Complete, Transformer, 120 VAC, Green, LED, Round, Plastic
€697.46 /unit