Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T221LLP06 | BJ4URN

EATON 10250T221LLP06 Push to Test Pilot Light Complete, Transformer, 120 VAC, Blue, LED, Round, Plastic

Item: BJ4URN Model: 10250T221LLP06Cross Ref: 39P730
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€600.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height0.01"
Length0.01"
Lens ColorBlue
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC
Type30.5 Mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"
Body FinishChrome Plated
Body MaterialMetal
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testPush-To-Test Included
Ip RatingIP65
Lamp Bulb ColorBlue
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Max Lamp Bulb Voltage120V AC
Max Voltage Rating (supply)120V AC/DC
Panel Mounting Hole Diameter30 mm
Resistance PropertiesOil and Grease Resistant, Watertight
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionSaddle Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeLamp TypeShapeLens MaterialLens TypePrice
EATON 10250T221LAP06 | BJ4URB 10250T221LAP060.01"---Plastic-€581.22
EATON 10250T221LRP06 | BJ4URH 10250T221LRP062"---Plastic-€581.22
EATON 10250T221L | BJ4URK 10250T221L0.01"-----€426.87
EATON 10250T221LGP06 | BJ4URL 10250T221LGP064.7"---Plastic-€581.22
EATON 10250T221LYP06 | BJ4URV 10250T221LYP061cm---Plastic-€581.22
EATON 10250T221LWP06 | BJ4URW 10250T221LWP060.01"---Plastic-€581.22
EATON 10250T231NC23 | BJ4UVB 10250T231NC23-Full VoltageIncandescentRoundPlasticFresnel€397.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T221LLP06 Push to Test Pilot Light Complete, Transformer, 120 VAC, Blue, LED, Round, Plastic
€600.23 /unit