Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T235NC25 | BJ4UVT

EATON 10250T235NC25 Indicating Light, 24 VAC/VDC

Item: BJ4UVT Model: 10250T235NC25Cross Ref: 39P758
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€459.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height0.01"
Length0.01"
Lens ColorClear
Lens MaterialPlastic
Light Unit TypeIncandescent, Full Voltage
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage24V AC/DC
Type30.5 Mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"
Body FinishChrome Plated
Body MaterialMetal
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testPush-To-Test Included
Ip RatingIP65
Lamp Bulb ColorClear
Lamp Bulb TypeIncandescent
Lamp Module TypeFull Voltage
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Max Lamp Bulb Voltage24V AC/DC
Max Voltage Rating (supply)120V AC/DC
Panel Mounting Hole Diameter30 mm
Resistance PropertiesOil and Grease Resistant, Watertight
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionSaddle Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeLamp TypeShapeLens MaterialLens TypePrice
EATON 10250T221LAP06 | BJ4URB 10250T221LAP060.01"---Plastic-€581.22
EATON 10250T221LRP06 | BJ4URH 10250T221LRP062"---Plastic-€581.22
EATON 10250T221L | BJ4URK 10250T221L0.01"-----€426.87
EATON 10250T221LGP06 | BJ4URL 10250T221LGP064.7"---Plastic-€581.22
EATON 10250T221LLP06 | BJ4URN 10250T221LLP060.01"---Plastic-€581.22
EATON 10250T221LYP06 | BJ4URV 10250T221LYP061cm---Plastic-€581.22
EATON 10250T221LWP06 | BJ4URW 10250T221LWP060.01"---Plastic-€581.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T235NC25 Indicating Light, 24 VAC/VDC
€459.73 /unit