Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T1353 | BJ4RXE

EATON 10250T1353 Pushbutton, Heavy-Duty, Cam 3, Non-Illuminated, Three-Position, Knob, Black Actuator

Item: BJ4RXE Model: 10250T1353Cross Ref: 39P993
In Stock : 4 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Bezel MaterialAnodized Aluminum
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Depth2.1"
Overall Height1.9"
Overall Width1.9"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.83
Ship length (cm)5.33
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position DSwitch Operation @ Position CNumber Of PositionsOperator ColorKey NumberKey RemovalBezel ColorPrice
EATON 10250T1311 | BJ4RUU 10250T1311XNo Fourth Position--BlackNo KeyNo KeyChrome€77.21
EATON 10250T1322 | BJ4RVH 10250T1322XNo Fourth PositionX-BlackNo KeyNo KeyChrome€77.21
EATON 10250T1332 | BJ4RVY 10250T1332---3----€195.82
EATON 10250T1333 | BJ4RWE 10250T1333---3----€213.39
EATON 10250T1323 | BJ4RWG 10250T1323---3----€77.21
EATON 10250T1342 | BJ4RWJ 10250T1342---3----€202.75
EATON 10250T1343 | BJ4RWW 10250T1343XNo Fourth PositionX-BlackNo KeyNo KeyChrome€82.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T1353 Pushbutton, Heavy-Duty, Cam 3, Non-Illuminated, Three-Position, Knob, Black Actuator
€96.59 /unit