EATON 1009026CH | BJ4QTY

EATON 1009026CH Power Pedestal Extension Kit, 30 Inch Length, 13-3/4 Inch Width

Item: BJ4QTY Model: 1009026CH
In Stock

Get it by Tuesday, Jun 10

€444.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Kit
Height5 3/4"
Length32 1/4"
Size30"
TypePedestal Extension Kit
Used With1008848CH
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13 3/4"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)14.61
Ship length (cm)81.92
Ship width (cm)34.93
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1007680CH | BJ4QQE 1007680CH6 1/2"Pedestal Extension Kit€311.57
EATON 1009024CH | BJ4QTP 1009024CH6.63"Pedestal Extension Kit€712.12
EATON 1009022CH | BJ4QTR 1009022CH5 3/4"Pedestal Extension Kit-
RFQ
EATON 1009025CH | BJ4QTU 1009025CH5 3/4"Pedestal Extension Kit€791.25
EATON 1009021CH | BJ4QTV 1009021CH6"Pedestal Extension Kit€757.08
EATON 1009023CH | BJ4QTW 1009023CH18"Pedestal Extension Kit-
RFQ
EATON 1009618CH | BJ4QVF 1009618CH18"Pedestal Extension Kit€676.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1009026CH Power Pedestal Extension Kit, 30 Inch Length, 13-3/4 Inch Width
€444.39 /unit