EATON 1009023CH | BJ4QTW

EATON 1009023CH Pedestal Extension Kit With Control Power Transformer, 18 x 12.97 Inch Size

Item: BJ4QTW Model: 1009023CH
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Kit
Height18"
Length4.94"
Size18"
TypePedestal Extension Kit
Used With1008848CH
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width12.97"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)45.72
Ship length (cm)12.55
Ship width (cm)32.94
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1007680CH | BJ4QQE 1007680CH6 1/2"Pedestal Extension Kit€311.57
EATON 1009024CH | BJ4QTP 1009024CH6.63"Pedestal Extension Kit€712.12
EATON 1009022CH | BJ4QTR 1009022CH5 3/4"Pedestal Extension Kit-
RFQ
EATON 1009025CH | BJ4QTU 1009025CH5 3/4"Pedestal Extension Kit€791.25
EATON 1009021CH | BJ4QTV 1009021CH6"Pedestal Extension Kit€757.08
EATON 1009026CH | BJ4QTY 1009026CH5 3/4"Pedestal Extension Kit€444.39
EATON 1009618CH | BJ4QVF 1009618CH18"Pedestal Extension Kit€676.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1009023CH Pedestal Extension Kit With Control Power Transformer, 18 x 12.97 Inch Size