JUSTRITE 890500 Aerosols Cabinet 4 Gallon Yellow | AB4LER 1YNG6

JUSTRITE 890500 8905001 Paint Safety Cabinet, 1 Door, Manual Close, 2 Drawers, Manual Close, 4 Gallon, Yellow

Item: AB4LER Model: 890500Cross Ref: 1YNG6 / 8905001
In Stock

Get it by Wednesday, Jun 11

€2,340.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint and Ink Safety Cabinet
Adjustable ShelvesYes
Cabinet FormatCountertop
Capacity4 gal.
ColorYellow
Depth18"
Door Closure TypeManual
Door Handle TypeRecessed Pull Handle
Door TypeHinged , Manual Closing
Environmental ProtectionNEPA 30
Exterior Depth18"
Exterior Dimensions (wxdxh) - Acids & Corrosives21" x 18" x 27"
Exterior Height27"
Exterior Width21"
FinishPowder Coat , Powder Coated
Height27"
Includes(4) Adjustable Self-Leveling Feet, Hazardous Warning Label
Includes Leveling FeetYes
Includes RollersNo
Indoor/outdoorIndoor
Inside Depth14 4/5"
Inside Height23 2/5"
Inside Width17 4/5"
Lock TypeKeyed
MaterialSteel
Material Thickness18 ga.
Nfpa 30Yes
Nfpa 400No
Number Of Doors1
Number Of Shelves1
Rated For Flammable StorageYes
Safety Cabinet ApplicationAerosol Cabinet
Safety Cabinet TypeBench Top
Storage Chemical TypeFlammable Cabinet
Width21"

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)68.58
Ship length (cm)45.72
Ship width (cm)53.34
HS code9403200020
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorSafety Cabinet ApplicationNumber Of ShelvesEnvironmental ProtectionFinishPrice
JUSTRITE 891511 Flammable Cabinet 20 Gallon Red | AA6ABL 13M532 89151123 1/4"18"44"RedPaint And Ink Cabinet2NEPA 30Powder Coated€1,348.04
JUSTRITE 891531 Flammable Cabinet 20 Gallon Red | AA6ABM 13M533 89153123 1/4"18"44"RedPaint And Ink Cabinet2NEPA 1, NEPA 30Powder Coated€1,625.14
JUSTRITE 894510 Classic Safety Cabinet, Manual Close, Yellow, 227L Capacity, 1651 x 1092 x 457mm Size | AA6ACL 13M555 89451043"18"65"YellowPaint And Ink Cabinet5NEPA 30Powder Coat€1,874.52
RFQ
JUSTRITE 894530 Flammable Cabinet 60 Gallon Yellow | AA6ACP 13M558 89453043"18"65"YellowPaint And Ink Cabinet5NEPA 1, NEPA 30Powder Coated€2,214.35
RFQ
JUSTRITE 894511 Paints And Inks Cabinet 60 Gallon Red | AF2NEC 6VTG6 89451143"18"65"RedPaint And Ink Cabinet5NEPA 30Powder Coated€2,642.78
RFQ
JUSTRITE 894531 Paints And Inks Cabinet 60 Gallon Red | AF2NED 6VTG7 89453143"18"65"RedPaint And Ink Cabinet5NEPA 1, NEPA 30Powder Coated€2,476.61
RFQ
JUSTRITE 891510 20 Gallon Flammable Cabinet, P&I | CD8CRB 89151023 1/4"18"44"Yellow-2NEPA 30-€1,399.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 890500 8905001 Paint Safety Cabinet, 1 Door, Manual Close, 2 Drawers, Manual Close, 4 Gallon, Yellow
€2,340.49 /unit