Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC FBN26TE080RV Bolt On Circuit Breaker Fb 80 Amp 600vac 2p 65kaic@480v | AG8NEW

GENERAL ELECTRIC FBN26TE080RV Bolt On Circuit Breaker Fb 80 Amp 600vac 2p 65kaic@480v

Item: AG8NEW Model: FBN26TE080RV
In Stock : 9 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€719.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating65 kAIC @ 480V
Amps80A
Frame TypeFB
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)16.38
Ship length (cm)8.33
Ship width (cm)10.44

Product Variants

ProductModelNumber Of PolesAmpsFrame TypeVoltageAic RatingVoltage TypePrice
GENERAL ELECTRIC FBN16TE015RV Bolt On Circuit Breaker Fb 15 Amp 277vac 1p 65kaic@480v | AG8NEK FBN16TE015RV115AFB277V65 kAIC @ 480VAC€183.63
GENERAL ELECTRIC FBN16TE020RV Bolt On Circuit Breaker Fb 20 Amp 277vac 1p 65kaic@480v | AG8NEL FBN16TE020RV120AFB277V65 kAIC @ 480VAC€183.63
GENERAL ELECTRIC FBN16TE030RV Bolt On Circuit Breaker Fb 30 Amp 277vac 1p 65kaic@480v | AG8NEM FBN16TE030RV130AFB277V65 kAIC @ 480VAC€183.63
GENERAL ELECTRIC FBN26TE015RV Bolt On Circuit Breaker Fb 15 Amp 600vac 2p 65kaic@480v | AG8NEN FBN26TE015RV215AFB600V65 kAIC @ 480VAC€616.61
GENERAL ELECTRIC FBN26TE020RV Bolt On Circuit Breaker Fb 20 Amp 600vac 2p 65kaic@480v | AG8NEP FBN26TE020RV220AFB600V65 kAIC @ 480VAC€616.61
GENERAL ELECTRIC FBN26TE030RV Bolt On Circuit Breaker Fb 30 Amp 600vac 2p 65kaic@480v | AG8NEQ FBN26TE030RV230AFB600V65 kAIC @ 480VAC€616.61
GENERAL ELECTRIC FBN26TE040RV Bolt On Circuit Breaker Fb 40 Amp 600vac 2p 65kaic@480v | AG8NER FBN26TE040RV240AFB600V65 kAIC @ 480VAC€616.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FBN26TE080RV Bolt On Circuit Breaker Fb 80 Amp 600vac 2p 65kaic@480v
€719.38 /unit