EAGLE 6010XRED Flammable Liquid Safety Cabinet, 60 Gallon, Self Close | CE6ZNU

EAGLE 6010XRED Flammable Safety Cabinet, Self Closing, 34 Inch x 34 Inch x 65 Inch Size, Red

Item: CE7TAR Model: 6010XREDCross Ref: 4HPU7
Limited Availability
€2,023.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Closure TypeSelf Closing
ColorRed
Container TypeSmall Containers
Door Opening Height58 3/4"
Door Opening Width28"
Door TypeHinged
Exterior Depth34"
Exterior Height65"
Exterior Width34"
Handle TypeRecessed Pull Handle
Indoor/outdoorIndoor
Lock TypeKeyed
Adjustable ShelfYes
Cabinet TypeStandard
Capacity60 gal.
Door Closure TypeSelf Closing
Door Handle TypeRecessed Pull Handle
En Fire RatingNon Combustible
Exterior Dimensions34" x 34" x 65"
FinishPowder Coated
Includes(2) Vents, Cap, Fire Baffle
Includes RollersNo
Interior Dimensions30 3/4" x 30.34" x 60 1/2"
LockableYes
MaterialSteel
Nfpa 30Yes
Nfpa 400No
No. Of Doors2
No. Of Shelves2
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Depth29"
StandardsFM APPROVED, IFC, NFPA 1
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 175.05
Ship height (cm)177.8
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA 1904X17"17"22"Yellow4 gal.ManualSmall Containers1€840.80
EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB 1905X23 1/4"18"44"Yellow16 gal.Self ClosingSmall Containers1€1,441.11
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 6010XRED Flammable Safety Cabinet, Self Closing, 34 Inch x 34 Inch x 65 Inch Size, Red
€2,023.44 /unit