EAGLE 1971XWHTE Flammable Liquid Safety Cabinet, 22 Gallon, Under Counter | CE6ZMH

EAGLE 1971XWHTE Flammable Liquid Safety Cabinet, 22 Gallon, Under Counter

Item: CE7RZF Model: 1971XWHTE
Limited Availability
€1,283.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelfYes
Capacity22 gal.
Exterior Dimensions35" x 22" x 35"
Interior Dimensions31 3/4" x 18 3/4" x 26 1/2"
LockableYes
No. Of Doors2
No. Of Shelves1
Shelf Depth18"

Shipping Info:

Ship weight (kg) 87.3
Ship height (cm)101.6
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA 1904X17"17"22"Yellow4 gal.ManualSmall Containers1€840.80
EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB 1905X23 1/4"18"44"Yellow16 gal.Self ClosingSmall Containers1€1,441.11
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1971XWHTE Flammable Liquid Safety Cabinet, 22 Gallon, Under Counter
€1,283.04 /unit