Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 303694 Ptfe Stirring Bar 2 x 1/4 - Pack Of 10 | AF4TBM 9J250

DYNALON 303694 Ptfe Stirring Bar 2 x 1/4 - Pack Of 10

Item: AF4TBM Model: 303694Cross Ref: 9J250
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStir Bar
ColorWhite
AutoclavableYes
CoatingPTFE
Diameter7.5 mm
MaterialPTFE
Overall Length50 mm
Product TypeStirring Bar
ShapeSquare
StandardsFDA COMPLIANT

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)7.62
HS code8505110000
Country of OriginGB

Product Variants

ProductModelShapeColorMaterialBar SizeSizeDiameterCoatingPkg. Qty.Price
DYNALON 303515-0003 Stir Bar Egg 5/8x1.25 Ptfe | AF4AUK 8NDV4 303515-0003Egg------1€16.92
DYNALON 375985 Cuvette Stirrer, Ps, 120 mm L X 3 mm Dia, 1000 PK | CR2ZZT 375985RoundClearPS--3 mmPolystyrene1€98.53
DYNALON 303515-0007 Stir Bar, Egg, 3/4 Inch x 2 1/2 in | CP4AEY 303515-0007Egg--3/4" x 2 1/2" x 3/4" x 2 1/2"3/4" x 2 1/2"--1€32.12
DYNALON 303275-0007G Stirring Bar, PTFE, Octagonal, 5/16 Inch x 1 1/2 Inch, 6 PK | CP4AEZ 303275-0007G---5/16" x 1 1/2"---6€39.80
DYNALON 303275-0018G Stirring Bar, PTFE, Octagonal, 3/8 Inch x 2 in | CP4AFA 303275-0018GOctagonalWhitePTFE3/8" x 2"---1€11.69
DYNALON 303515-0001 Stirring Bar, PTFE, Egg, 3/8 Inch x 3/4 in | CP4AFB 303515-0001EggWhitePTFE3/8" x 3/4"3/8" x 3/4"--1€15.39
DYNALON 303475 Stirring Bar, PTFE, Micro, 1.5 mm x 8 mm | CP4AFC 303475MicroWhitePTFE1.5 mm x 8 mm---1€7.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 303694 Ptfe Stirring Bar 2 x 1/4 - Pack Of 10
€101.48 /unit