Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SUGATSUNE SND-150/M Edge Pull Handle 304 Stainless Steel | AE2EAR 4WRW7

SUGATSUNE SND-150/M Edge Pull Handle 304 Stainless Steel

Item: AE2EAR Model: SND-150/MCross Ref: 4WRW7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Pull Handle
ColorNatural
FinishPolish
Grade304
Grip Dia.0.094"
Grip Height3/4"
Grip Length5.906"
Grip Thickness0.094"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting TypeThreaded Holes
Overall Length5.906"
Overall Width2.359"
Projection2.359"
Screw Size3.5" x 20"
Ansi/bhma FinishBright Stainless Steel
Folding TypeFixed
Grip Offset2 3/8"
Grip ShapeFlat
Grip Width3/4"
Handle ShapeEdge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyStainless Steel
Mounting Hole Center To Center4 1/2"
Product TypeEdge Pull Handle
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.78
Ship length (cm)15.75
Ship width (cm)6.86
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE SND-150/M Edge Pull Handle 304 Stainless Steel
€69.78 /unit