WALTER SURFACE TECHNOLOGIES 06F606 Flap Disc, Type 27, 6 Inch x 5/8 11, Aluminum Oxide, 60 Grit, Eco-Trim Bk | CU9CDM

WALTER SURFACE TECHNOLOGIES 06F606 Flap Disc, Type 27, 6 Inch x 5/8 11, Aluminum Oxide, 60 Grit, Eco-Trim Bk

Item: CU9CDM Model: 06F606Cross Ref: 804CG7
In Stock

Get it by Tuesday, Jun 17

€21.99 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeFlap Disc
ApplicationBlending
Arbor Hole TypeThreaded
Backing Plate MaterialEco Trim
Coat TypeCoated Abrasive
Density RatingStandard
Disc Dia.6"
Disc TypeType 27
FeaturesTrimmable
For Use WithIronman Grinder
Grit60
Max. Operating Speed10200 RPM
Mfr. SeriesENDURO-FLEX STAINLESS
Part Number06F606
TrimmableAluminum Oxide , Coated , Trimmable , Trimmable Disc
Arbor Hole Size5/8"-11
Diameter6"
Flap Disc TypeType 27
Maximum Operating Speed10200 RPM
SeriesENDURO-FLEX Stainless

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelAbrasive TypeDisc TypeArbor Hole TypeMax. Operating SpeedAbrasive MaterialDensity RatingAbrasive GradeGritPrice
WALTER SURFACE TECHNOLOGIES 06W454 Allsteel Blending Disc, 4.5 Inch X 5/8 Inch | CU9CBU 06W454Flap Disc-------€5.81
WALTER SURFACE TECHNOLOGIES 06A462 Blend Flap Disc, 4.5 InchX7/8 Inch 36/60G, Type 27, 4 1/2 Inch x 7/8 in, Ceramic | CU9CBV 06A462CoatedType 27Threaded13300 RPMCeramic---€10.34
WALTER SURFACE TECHNOLOGIES 06U504 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 40 Grit | CU9CBW 06U504CoatedType 27Threaded12200 RPMZirconia AluminaStandardCoarse40€16.26
WALTER SURFACE TECHNOLOGIES 06U506 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 60 Grit | CU9CBX 06U506CoatedType 27Threaded12200 RPMZirconia AluminaStandardCoarse60€16.26
WALTER SURFACE TECHNOLOGIES 06U508 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 80 Grit | CU9CBY 06U508CoatedType 27Threaded12200 RPMZirconia AluminaStandardMedium80€16.26
WALTER SURFACE TECHNOLOGIES 06U604 Flap Disc Aluminum, Type 27, 6 Inch x 5/8 11, Zirconia Alumina, 40 Grit | CU9CBZ 06U604CoatedType 27Threaded10200 RPMZirconia AluminaStandardCoarse40€20.08
WALTER SURFACE TECHNOLOGIES 06U606 Flap Disc Aluminum, Type 27, 6 Inch x 5/8 11, Zirconia Alumina, 60 Grit | CU9CCA 06U606CoatedType 27Threaded10200 RPMZirconia AluminaStandardCoarse60€20.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 06F606 Flap Disc, Type 27, 6 Inch x 5/8 11, Aluminum Oxide, 60 Grit, Eco-Trim Bk
€21.99 /unit