Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 226415-0070 Hdpe Cylindrical Jar With Cap 70ml - Pack Of 10 | AF4LCZ 9A681

DYNALON 226415-0070 Hdpe Cylindrical Jar With Cap 70ml - Pack Of 10

Item: AF4LCZ Model: 226415-0070Cross Ref: 9A681
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialPlastic
Body MaterialHigh Density Polyethylene
Closure ColorBlack
Closure MaterialHigh Density Polyethylene
Graduation RangeNo Graduations
Height2 2/5"
MouthWide
Screw Closure Size50 mm
ShapeCylindrical
AutoclavableNo
Body ColorClear
Body Diameter50 mm
Capacity - Ml70 ml
Capacity - Oz2.4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialHDPE
Closure TypeScrew On
Mouth SizeWide
Overall Height60 mm
Pre-cleanedNone
StandardsFDA, REACH, ROHS
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)17.15
Ship length (cm)33.02
Ship width (cm)11.43
HS code3923300090
Country of OriginIT

Product Variants

ProductModelClosure MaterialShapeHeightScrew Closure SizeBasic MaterialBody MaterialGraduation RangeCapacityPkg. Qty.Price
DYNALON 3UDH3 Wide Mouth Jar 0.5 Gallon - Pack Of 24 | AD2UEC 3UDH3PolypropyleneRound160 mm120 mmPlasticHigh Density PolyethyleneNo Graduations-24€253.19
DYNALON 3UDH6 Wide-mouth Jar 1 Gallon - Pack Of 24 | AD2UEE 600335MetalRound254 mm110 mmPlasticHigh Density PolyethyleneNo Graduations-24€371.06
DYNALON 226415-0120 Hdpe Cylindrical Jar With Cap 120ml - Pack Of 10 | AF3ZWL 8MWC8 226415-0120High Density PolyethyleneCylindrical2 7/8"56 mmPlasticHigh Density PolyethyleneNo Graduations-10€50.67
DYNALON 226415-1000 Hdpe Cylindrical Jar With Cap 1000ml - Pack Of 10 | AF4CRF 8RAR2 226415-1000High Density PolyethyleneCylindrical5 1/8"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€97.27
DYNALON 226415-1500 Hdpe Cylindrical Jar With Cap 1500ml - Pack Of 10 | AF4DWJ 8TKF5 226415-1500High Density PolyethyleneCylindrical7 1/8"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€117.07
DYNALON 226415-2000 Hdpe Cylindrical Jar With Cap 2000ml - Pack Of 10 | AF4MPT 9CLW8 226415-2000High Density PolyethyleneCylindrical9 1/4"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€124.52
DYNALON 608735 Wm Container Hdpe 1gal - Pack Of 12 | AF4TBV 9J385 608735PolypropyleneRound10 3/5"110 mmPlasticHigh Density PolyethyleneNo Graduations128 oz.1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 226415-0070 Hdpe Cylindrical Jar With Cap 70ml - Pack Of 10
€52.64 /pack