DYNALON 608735 Wm Container Hdpe 1gal - Pack Of 12 | AF4TBV 9J385

DYNALON 608735 Wm Container Hdpe 1gal - Pack Of 12

Item: AF4TBV Model: 608735Cross Ref: 9J385
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialPlastic
Body MaterialHigh Density Polyethylene
Capacity128 oz.
Closure ColorWhite
Closure MaterialPolypropylene
Diameter6 1/8"
Graduation RangeNo Graduations
Height10 3/5"
MouthWide
Screw Closure Size110 mm
ShapeRound
Width6 3/25"
AutoclavableNo
Autoclavable MaterialNot Autoclavable
BenefitsStrong, Good Impact Strength, And Resists Stress Cracking
Body ColorClear
Capacity - Ml4L
Capacity - Oz1 gal.
ClarityTranslucent
Closure IncludedYes
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
Mouth SizeWide
Overall Height267 mm
Pre-cleanedNone
RigiditySemi-Rigid
Special FeaturesLightweight but strong and durable with a molded carrying handle.
Sterile/non-sterileNon-Sterile
Strong And Concentrated Acid ResistanceGood
Temperature Range-100°C to +120°C
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.65
Ship height (cm)32
Ship length (cm)61.72
Ship width (cm)44.96
HS code3926909910
Country of OriginUS

Product Details:

    • Special Features: Lightweight but strong and durable with a molded carrying handle.

Product Variants

ProductModelClosure MaterialShapeHeightScrew Closure SizeBasic MaterialBody MaterialGraduation RangeCapacityPkg. Qty.Price
DYNALON 3UDH3 Wide Mouth Jar 0.5 Gallon - Pack Of 24 | AD2UEC 3UDH3PolypropyleneRound160 mm120 mmPlasticHigh Density PolyethyleneNo Graduations-24€253.19
DYNALON 3UDH6 Wide-mouth Jar 1 Gallon - Pack Of 24 | AD2UEE 600335MetalRound254 mm110 mmPlasticHigh Density PolyethyleneNo Graduations-24€371.06
DYNALON 226415-0120 Hdpe Cylindrical Jar With Cap 120ml - Pack Of 10 | AF3ZWL 8MWC8 226415-0120High Density PolyethyleneCylindrical2 7/8"56 mmPlasticHigh Density PolyethyleneNo Graduations-10€50.67
DYNALON 226415-1000 Hdpe Cylindrical Jar With Cap 1000ml - Pack Of 10 | AF4CRF 8RAR2 226415-1000High Density PolyethyleneCylindrical5 1/8"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€97.27
DYNALON 226415-1500 Hdpe Cylindrical Jar With Cap 1500ml - Pack Of 10 | AF4DWJ 8TKF5 226415-1500High Density PolyethyleneCylindrical7 1/8"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€117.07
DYNALON 226415-0070 Hdpe Cylindrical Jar With Cap 70ml - Pack Of 10 | AF4LCZ 9A681 226415-0070High Density PolyethyleneCylindrical2 2/5"50 mmPlasticHigh Density PolyethyleneNo Graduations-10€51.04
DYNALON 226415-2000 Hdpe Cylindrical Jar With Cap 2000ml - Pack Of 10 | AF4MPT 9CLW8 226415-2000High Density PolyethyleneCylindrical9 1/4"110 mmPlasticHigh Density PolyethyleneNo Graduations-10€124.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 608735 Wm Container Hdpe 1gal - Pack Of 12