Flat Shipping

Flat Shipping at €24.99 + VAT

SKOLNIK P1409KIT White Cover 20 Gauge | AB9YXA 2GTU5

SKOLNIK P1409KIT White Cover 20 Gauge

Item: AB9YXA Model: P1409KITCross Ref: 2GTU5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Cover
ColorWhite
Gauge20 ga.
Type20 Gauge
Compatible Drum Grainger Part Number19K299,1HBG8,20UK65,4GY27
Compatible Drum Manufacturer Part NumberCQ0501, CQ1002, CQ1602, HM0501
Cover ColorWhite
Cover MaterialSteel
Drum ClosureOpen Head Lid
For Drum Capacity5 gal. to 16 gal.
For Drum TypeOpen Head Steel Drums
Fusible LinkNo
Number Of Bung Holes0
Outside Diameter14 3/4"
Self-closing LidNo

Shipping Info:

Ship weight (kg) 1.224
Ship height (cm)2.29
Ship length (cm)37.59
Ship width (cm)37.59
HS code8309900000
Country of OriginUS

Product Variants

ProductModelTypeGaugePrice
SKOLNIK P1815KIT White Cover 16 Gaug | AB9YXF 2GTV1 P1815KIT16 Gauge16 ga.€85.16
SKOLNIK P1812KIT White Cover 18 Gauge | AB9YXG 2GTV2 P1812KIT18 Gauge18 ga.€93.68
SKOLNIK P2212KIT White Cover 18 Gauge For AD7WXV Etc. | AB9YXL 2GTV6 P2212KIT18 Gauge18 ga.€90.84
SKOLNIK P2215KIT White Cover 16 Gauge | AB9YXM 2GTV7 P2215KIT16 Gauge16 ga.€102.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKOLNIK P1409KIT White Cover 20 Gauge
€95.89 /unit