Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS GBTA59051 Bimetal Thermometer 5 Inch Dial 0 To 250f | AB3RGV 1UZD3

DWYER INSTRUMENTS GBTA59051 Dial Thermometer, Glow In The Dark, Bimetal, 1/2 Inch NPT Connection, 0 to 250 Deg F Range

Item: AB3RGV Model: GBTA59051Cross Ref: 1UZD3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€217.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlow In Dark Dial Thermometer
Case TypeHermetically Sealed
Connection LocationAdjustable
Connection Size1/2"
Connection TypeNPT
Dial Size5"
GradeGrade 300, Grade 304
Housing MaterialStainless Steel
Lens MaterialGlass
Resolution
Scale TypeSingle Scale
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length9"
Stem MaterialStainless Steel
Temp. Range0° to +250°
Wetted MaterialsStainless Steel
Accuracy+/-1%
Case FeaturesHermetically Sealed
Construction300 Stainless Steel Housing With 304 Stainless Steel Stem And Glass Lens
Corrosion ResistantNo
Dial Diameter5"
Glow-in-the-darkYes
Graduations2°F
Includes Nist-traceable CertificateNo
Lead FreeNo
Long ReachNo
Manufacturer Warranty Length1 yr.
Maximum Temperature °f250°F
Minimum Temperature °f0°F
Process Connection1/2" NPT
ScaleFahrenheit
ShatterproofNo
Stem Diameter0.5"
Temperature Range0°F to 250°F
Thermometer TypeGlow-in-the-Dark Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT
Vibration ResistantNo

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)13.72
Ship length (cm)35.05
Ship width (cm)13.72
HS code9025198080
Country of OriginCN

Product Details:

    • Vertical Adjustment Range (0 Degrees to 90 Degrees)

Product Variants

ProductModelStem LengthStem Dia.Scale TypeDial DiameterScaleGlow-in-the-darkSensing ElementStem MaterialPrice
DWYER INSTRUMENTS GBTB52551 Bimetal Thermometer 5 Inch Dial 0 To 250f | AB3REJ 1UYX8 GBTB525512 1/2"1/2"Dial5"FahrenheitYesBimetalStainless Steel€129.81
DWYER INSTRUMENTS GBTB52561 Bimetal Thermometer 5 Inch Dial 50 To 300f | AB3REK 1UYX9 GBTB525612 1/2"1/4"Single Scale---BimetalStainless Steel€130.90
DWYER INSTRUMENTS GBTB525161 Bimetal Thermometer 5 Inch Dial 0 To 500f | AB3REL 1UYY1 GBTB5251612 1/2"1/4"Single Scale---BimetalStainless Steel€128.17
DWYER INSTRUMENTS GBTB525141 Bimetal Thermometer 5 Inch Dial 20 To 240f | AB3REM 1UYY2 GBTB5251412 1/2"1/2"Dial5"FahrenheitYesBimetalStainless Steel€120.45
DWYER INSTRUMENTS GBTB525151 Bimetal Thermometer 5 Inch Dial 0 To 300f | AB3REN 1UYY3 GBTB5251512 1/2"1/4"Single Scale---BimetalStainless Steel€129.81
DWYER INSTRUMENTS GBTB525121 Bimetal Thermometer 5 Inch Dial 50 To 400f | AB3REP 1UYY4 GBTB5251212 1/2"1/4"Single Scale---BimetalStainless Steel€128.17
DWYER INSTRUMENTS GBTB52571 Bimetal Thermometer 5 Inch Dial 50 To 550f | AB3REQ 1UYY5 GBTB525712 1/2"1/4"Single Scale---BimetalStainless Steel€129.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS GBTA59051 Dial Thermometer, Glow In The Dark, Bimetal, 1/2 Inch NPT Connection, 0 to 250 Deg F Range
€217.22 /unit